Beli Pneumatic Actuator Double Acting di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Metalwork Double Acting Rotary Actuator (Aktuator)
    Mulai

    Rp15.999.900

    Metalwork Double Acting Rotary Actuator (Aktuator)
    atribut:
    • Part Number: W790E125GQ022DA
    • Actuator Size: 125
    • Flange: F07/10
    • Push-in Fitting For Pipe (Ø): 10
    • Square: 22
    • Functional Denomination: Rotary Actuators
    • Max. Input Pressure N (bar): 8
    • Maximum Temperature (°C): 80
    • Min. Input Pressure (bar): 3
    • Minimum Temperature (°C): -20
    • Product's Series: RV Fluid Series
    • Thread Type: Cylindrical Gas
    • Type: Pneumatic
  2. Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow Plunger
    Mulai

    Rp129.999.900

    Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow Plunger
    Deskripsi:
    Product Lines : Industrial Tools- Relief valves prevent damage in case of over-pressurization- Baked enamel finish for increased corrosion resistance- Collar threads enable easy fixturing- Double-acting operation for fast retraction- Nickel-plated, floating center tube increases product life- Hollow plunger allows for both pull and push forces- CR-400 couplers and dust caps included on all models- Plunger wiper reduces contamination, extending cylinder life
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 100
    • Maximum Cylinder Capacity Advance (kN): 931
    • Cylinder Effective Area Advance (cm²): 133
    • Cylinder Effective Area Retract (cm²): 87.4
    • Material: Steel
    • Plunger Type: Hollow
    • Return Type: Double-Acting, Hydraulic Return
    • Surface Treatment: Paint
  3. SPEEDAIRE Double-Acting Round Body Air Cylinder
    Mulai

    Rp5.499.900

    SPEEDAIRE Double-Acting Round Body Air Cylinder
    Deskripsi:
    These round-body air cylinders feature a tab with a machined hole on the rear end. The tab mounts into a clevis and secures with a pin, allowing the body to pivot while extending or retracting.
    atribut:
    • UNSPSC: 27131701
    • Body Material: Aluminium
    • Body Material Finish: Silver Plated
    • Cylinder Action: Double Acting
    • Cylinder Type: Round Body
    • End Cap Material: Aluminium
    • For Fluid Type: Compressed Air
    • Magnetic Piston: Magnetic Piston
    • Maximum Operating Pressure (psi): 150
    • Maximum Operating Temperature (°F): 165
    • Minimum Operating Temperature (°F): -10
    • Mounting Style: Basic
    • Piston Material: Aluminium
    • Piston Material Finish: Anodized
    • Piston Rod Material: Steel
    • Piston Rod Material Finish: Chrome Plated
    • Repairable Cylinder: Repairable
    • System of Measurement: Inch
  4. JH Pneumatic Hose Tube
    Mulai

    Rp669.900

    JH Pneumatic Hose Tube
    Deskripsi:
    Pu Hose Merk Jh Made In TaiwanTersedia 4 WarnaHitam / BlackBening / ClearBiru / BlueOrangePu Tube Selang Udara 10 X 6.5 MmPanjang 1 Roll = 100 MeterPu Pneumatic Hose This Kind Of Polyurethane Tubing Has Outstanding Characteristic And Other Pneumatic Tube Is Very Flexible And Provides Excellent Bending Capacity Makes It An Ideal Pneumatic Control Or Robot To Many Chemicals, Gas, Oil, And Has A GoodTo Use A Push - In - Fittings, Compression Fittings, Quick To AdaptTo Thefittings And Hose Tail Fittings.Features:Stretch Resistance:400Kg/Cm2Tearing Strength:110Kg/Cm2Anti-Ablasion:35MgHigh FiexibilityStrong Restoring Force No Deformation With CripplingThermo-Stable: 60Low-Cold Resistance:-20Normal Temperature Working Pressure:10Kg/Cm2Operating Working Pressure:12Kg/Cm2Grease-Proof
    atribut:
    • Stretch Resistance (kg/cm²): 400
    • Tearing Strength (kg/cm²): 110
    • Anti-Ablasion (Mg): 35
    • Thermo-Stable: 60
    • Low-Cold Resistance: -20
    • Normal Temperature Working Pressure (kg/cm²): 10
    • Operating Working Pressure (Kg/cm²): 12
  5. Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Mulai

    Rp1.999.900

    Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)
    Deskripsi:
    The new Series 63 pneumatic cylinders, which comply with the ISO 15552 standard, have been developed to guarantee high performance whilst also offering significant reductions in weight. The new adjustable pneumatic and mechanical cushioning system ensures Series 63 also reduces the noise caused by the impact of the piston on the end block.On one side of the profile, there are grooves for the positioning of proximity switches (Series CSH) for the detection of the piston's position. These grooves can be covered with the slot cover profile Mod. S-CST-500. A wide range of versions are available which makes these new cylinders suitable for use in many sectors and applications.
    atribut:
    • Type of Construction: Profile (with screws)
    • Operating Pressure (bar): 1 to 10 (standard)
    • Operating Temperature (°C): 0 to 80 (with dry air -20)
    • Speed (mm/s): 10 to 1000, no load (standard)
    • Type of Mounting: With front / rear flange, foot mounting, with front / rear / centre / swivel trunnion
  6. EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Mulai

    Rp389.900

    EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 32
    • Port Size: G1/8
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
  7. Metalwork Butterfly Valve (Katup Kupu-Kupu)
    Mulai

    Rp9.999.900

    Metalwork Butterfly Valve (Katup Kupu-Kupu)
    Deskripsi:
    Actuated Butterfly valve RV-FLUID, double-acting
    atribut:
    • Body Material: Cast Iron
    • Max. Input Pressure N (bar): 16
    • Differential Pressure DC (bar): -10 to +120
    • Functional Denomination: Actuated Valves
    • Gasket Material: EPDM
    • Maximum Temperature (°C): 80
    • Minimum Temperature (°C): -20
    • Product's Series: RV Fluid Series
    • Type: Pneumatic
    • Way Scheme: 2
  8. EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Mulai

    Rp3.799.900

    EMC Pneumatic Cylinder Bore 160 (Silinder Pneumatik)
    Deskripsi:
    TBC/XBC series pneumatic cylinder, bore size ranges from 32mm to 60mm. Moulds of cyliner front and rear cover are newly designed with better performance, and the anti-dust seal change from ORA structure(NBR material) to EU structure(TPU material), more abrasive, better dust protection, longer life. The standard pneumatic cylinder takes stronger self-lubricated bronze bearing, with much better lateral loading performance, and the special air cushion design makes the standard pneumatic cylinder more stable, long life. Available with different kinds of cylinder mountings, and optional with TBC type tie-rod pneumatic cylinder and XBC type mickey mouse pneumatic cylinder.
    atribut:
    • Bore Size (mm): 160
    • Port Size: G1/2
    • Cushion Stroke (mm): 30
    • Acting Type: Double Acting
    • Working Medium: Clean Air (40μm Filteration)
    • Cushion Type: Adjustable Cushion
    • Mounting Type: LB FA FB CA CB CR TC TCM
    • Working Pressure (MPa): 1.5
    • Working Temperature (°C): -20-80 (dry air)
  9. SMC MB-Z MDB-Z - Air Cylinder Standard Type Double Acting Single Rod MBD80
    Mulai

    Rp4.599.900

    SMC MB-Z MDB-Z - Air Cylinder Standard Type Double Acting Single Rod MBD80
    atribut:
    • Bellows: (-) None
    • Built-in Magnet Availability: (-) No magnet
    • Cushioning: (-) Air cushion
    • Port Thread Type: (-) Rc
    • Tube Inner Diameter (Φmm): 80
    • Type of Acting: Double acting single rod
  10. Tomoe Double-Action Cylinder Valve
    Mulai

    Rp11.999.900

    Tomoe Double-Action Cylinder Valve
    Deskripsi:
    -Compact, light weight, and high output cylinder Type.-Speed ​​controller is attached as standard equipment.-The NUMUR mount is adopted for the air pipe connecting part. -For factory utilities. -Double acting cylinder type-JIS B 2032 Compliant Product
    atribut:
    • Applicable Flange Standard: JIS10K
    • Main Body Materials: Aluminium (ADC12)
    • Maximum Allowable Pressure (MPa): 1
    • Seat Ring Materials: Rubber (EPDM)
    • Valve Body Materials: Stainless Steel (SCS14)
    • Working Temperature: 0 to 70°C
  11. CKD Super Compact Cylinder Double Acting, Single Rod Type SSD2-L-16
    Mulai

    Rp779.900

    CKD Super Compact Cylinder Double Acting, Single Rod Type SSD2-L-16
    Deskripsi:
    Dimension I (mm)=3.5; Dimension FB (mm)=4.5; Dimension A (mm)=25.5; Dimension KK (mm)=M4 depth 8; Dimension EE (mm)=M5; Dimension FA (mm)=15 (18.5); Dimension M (mm)=6; Dimension D (mm)=5.5; Dimension WF (mm)=3.5; Dimension C (mm)=5.5; Dimension K (mm)=38; Dimension B (mm)=22; Dimension J (mm)=6.5 Counterbore depth 3.5; Dimension N (mm)=20; Dimension F (mm)=29; Dimension MM (mm)=8; Dimension KA (mm)=M4 depth 7; Dimension RD (mm)=-
    atribut:
    • Minimum Working Pressure (MPa): 0.1
    • Operation Method: Backward movement
    • Stroke length tolerance: +1.0 mm
    • Refueling: Unnecessary (When refueling, use turbine oil Class 1 ISO VG 32)
    • Allowable Energy Absorption (J): 0.01
    • Ambient Temperature (°C): -10 to 60 (but not freezing)
    • Connection aperture: M5
    • Guaranteed Pressure Resistance (MPa): 1.6
    • Maximum Working Pressure (MPa): 1
    • Operating Piston Speed (mm/s): 50 to 500
    • Tube Inner Diameter (mm): 16
    • Type: Reverse movement, single rod type, with switch
    • Working Fluid: Compressed air
  12. TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Mulai

    Rp4.299.900

    TAIYO Thin hydraulic cylinder for 16MPa Double acting single rod (standard type)
    Deskripsi:
    With a pressure of 16MPa, it can be used 10 million times.Special steel alloy is used for the important bearing part of the hydraulic cylinder.
    atribut:
    • Stroke (mm): 35
    • Inner Diameter (mm): 25.0
    • Nominal Pressure (MPa): 16.0
    • Screw: Male Screw
  13. TAIYO Pneumatic Cylinder (Silinder Pneumatik)
    Mulai

    Rp6.899.900

    TAIYO Pneumatic Cylinder (Silinder Pneumatik)
    atribut:
    • Cylinder Diameter (mm): 50
    • Cylinder Stroke (mm): 20
    • Acting method: Double Acting / Single Rod Type
    • Mounting Support Type: SD (basic form)
    • Inner Diameter (mm): 50
    • Cushion: Yes
    • Number of Switches : 2
    • Rod Tip Screw: Female thread
    • Series: 10S-1R
    • Switch: KS215M (DC10-30V, non-contact, with protection circuit, with red lighting when indicator light is on, cord upward removal, 5m)
  14. DYNAQUIP CONTROLS Pneumatically Actuated Ball Valves
    Mulai

    Rp9.099.900

    DYNAQUIP CONTROLS Pneumatically Actuated Ball Valves
    Deskripsi:
    Stainless steel construction helps make these ball valves resistant to rust and corrosion. They are pneumatically actuated, and can help provide accurate alignment.
    atribut:
    • Connection Type: FNPT
    • Max. Inlet Pressure: 120
    • Mount: Direct
    • Required Pressure: 80
    • Standards: NEMA 4X
    • Temperature Range (°F): -4 to 176
  15. SMC Air Cylinder (CJ2) 16mm (Silinder Pneumatik)
    Mulai

    Rp449.900

Daftar Harga Pneumatic Actuator Double Acting Terbaru October 2026
Samiplast Pneumatic Actuator (Aktuator Pneumatik)Rp1.099.900
Metalwork Double Acting Rotary Actuator (Aktuator)Rp15.999.900
Enerpac Hydraulic Cylinder 100 Ton (Double Acting) Hollow PlungerRp129.999.900
SPEEDAIRE Double-Acting Round Body Air CylinderRp5.499.900
SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CDM2BZ20-330AZ (Silinder Pneumatik)Rp1.399.900
SMC Speed Controller (Katup Kontrol Pneumatik)Rp169.900
JH Pneumatic Hose TubeRp669.900
Camozzi Series 63 Cylinder Pneumatic (Silinder Pneumatik)Rp1.999.900
EMC Pneumatic Cylinder Bore 32 (Silinder Pneumatik)Rp389.900
Metalwork Butterfly Valve (Katup Kupu-Kupu)Rp9.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)